Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Spin On Cellulose

  • Mfr # HF35476

  • Zoro # G514845972


product price: $35.69
/ea
Sold in multiples of 6 for $214.14

Key Features

Outside Diameter
2 5/8 in
Compatible Fluid Type
Power Steering Fluid
Overall Width
6 11/16 in
Overall Length
9 13/16 in
Product Type
Hydraulic Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35476
Zoro #
G514845972
UPC #
638217181009
Country of Origin
China

Dimensions

Outside Diameter
2 5/8 in
Overall Width
6 11/16 in
Overall Length
9 13/16 in
Overall Height
4 7/8 in

Details

Compatible Fluid Type
Power Steering Fluid
Item
Hydraulic Filter
Product Type
Hydraulic Filter
Filter Design
Cartridge

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.