Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Spin On Cellulose

  • Mfr # HF6005

  • Zoro # G114845563


product price: $23.19
/ea
Sold in multiples of 6 for $139.14

Key Features

Outside Diameter
3 11/16 in
Filter Design
Spin-On
Overall Length
12 in
Overall Width
9 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6005
Zoro #
G114845563
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 11/16 in
Overall Length
12 in
Overall Width
9 in
Overall Height
7 in
Thread Size
1 1/8"-16 UN-2B

Details

Filter Design
Spin-On
Item
Hydraulic Filter
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Vehicle Type
Construction Equipment
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Fleetguard
HF6005
Baldwin Interchange
BT260-10

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 1 1/8 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.