Zoro Homepage

Hydraulic Spin On Cellulose

  • Mfr # HF6056

  • Zoro # G314846117


product price: $16.39
/ea
Sold in multiples of 6 for $98.34

Key Features

Media Material
Cellulose
Outside Diameter
3 11/16 in
Compatible Fluid Type
Hydraulic Fluid
Overall Length
12 in
Compatible Vehicle Type
Construction Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6056
Zoro #
G314846117
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 11/16 in
Overall Length
12 in
Overall Height
6 3/16 in
Thread Size
1"-12 UNF-2B
Overall Width
8 1/8 in

Details

Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Type
Construction Equipment
Product Type
Hydraulic Filter
Item
Hydraulic Filter
Fit Type
Vehicle Specific
Filter Design
Spin-On

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 1 In.-12 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.