Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Spin On Cellulose

  • Mfr # HF6135

  • Zoro # G514845651


product price: $42.29
/ea
Sold in multiples of 6 for $253.74

Key Features

Filter Design
Spin-On
Overall Length
16 5/8 in
Thread Size
1 1/2"-16 UN-2B
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6135
Zoro #
G514845651
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 5/8 in
Thread Size
1 1/2"-16 UN-2B
Outside Diameter
5 1/16 in
Overall Height
9 7/8 in
Overall Width
11 3/8 in

Details

Filter Design
Spin-On
Item
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Media Material
Cellulose
Baldwin Interchange
BT38810
Fleetguard
HF6135

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 1 1/2 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.