Zoro Homepage

Hydraulic Spin On Cellulose

  • Mfr # HF6316

  • Zoro # G914845633


product price: $90.59
/ea
Sold in multiples of 12 for $1,087.08
Free Shipping & Returns

Key Features

Outside Diameter
3 11/16 in
Overall Width
11 13/16 in
Compatible Fluid Type
Hydraulic Fluid
Overall Length
15 3/16 in
Thread Size
M24 x 1.5-6H INT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6316
Zoro #
G914845633
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
3 11/16 in
Overall Width
11 13/16 in
Overall Length
15 3/16 in
Thread Size
M24 x 1.5-6H INT
Overall Height
7 3/16 in

Details

Compatible Fluid Type
Hydraulic Fluid
Item
Hydraulic Filter
Product Type
Hydraulic Filter
Filter Design
Spin-On
Media Material
Cellulose
Baldwin Interchange
BT8415
Fleetguard
HF6316

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size M24 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.