Zoro Homepage

Hydraulic Spin On Cellulose

  • Mfr # HF6520

  • Zoro # G814846181


product price: $14.49
/ea
Sold in multiples of 6 for $86.94

Key Features

Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Filter Design
Spin-On
Thread Size
1"-12 UNF-2B
Outside Diameter
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6520
Zoro #
G814846181
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1"-12 UNF-2B
Outside Diameter
3 11/16 in
Overall Width
8 11/16 in
Overall Height
7 in
Overall Length
12 5/16 in

Details

Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Filter Design
Spin-On
Product Type
Hydraulic Filter
Item
Hydraulic Filter

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 1 In.-12 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.