Zoro Homepage

Hydraulic Spin On Cellulose

  • Mfr # HF6535

  • Zoro # G914845565


product price: $21.69
/ea
Sold in multiples of 12 for $260.28

Key Features

Compatible Fluid Type
Hydraulic Fluid
Overall Length
16 3/8 in
Product Type
Hydraulic Filter
Overall Height
7 in
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6535
Zoro #
G914845565
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 3/8 in
Overall Height
7 in
Overall Width
12 3/8 in
Outside Diameter
3 11/16 in
Thread Size
3/4"-14 BSP

Details

Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Media Material
Cellulose
Item
Hydraulic Filter
Filter Design
Spin-On
Baldwin Interchange
BT366-10
Fleetguard
HF6535

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 3/4 In.-14 BSP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.