Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Spin-on Cellulose,

  • Mfr # HF6701

  • Zoro # G414845652


product price: $57.69
/ea

Key Features

Overall Width
11 1/8 in
Media Material
Cellulose
Thread Size
1 1/2"-16 UN-2B
Compatible Fluid Type
Hydraulic Fluid
Overall Length
16 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6701
Zoro #
G414845652
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
11 1/8 in
Thread Size
1 1/2"-16 UN-2B
Overall Length
16 11/16 in
Outside Diameter
5 1/16 in
Overall Height
11 13/16 in

Details

Item
Hydraulic Filter
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Filter Design
Spin-On
Product Type
Hydraulic Filter
Baldwin Interchange
B7011
Fleetguard
HF6701

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 1 1/2 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.