Zoro Homepage

Hydraulic Spin-on Synthetic,

  • Mfr # HF29073

  • Zoro # G414845638


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Media Material
Cellulose
Overall Width
5 5/8 in
Thread Size
1.50"-16 UN-2B
Overall Length
5 5/8 in
Overall Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF29073
Zoro #
G414845638
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
5 5/8 in
Thread Size
1.50"-16 UN-2B
Overall Length
5 5/8 in
Overall Height
7 1/2 in
Outside Diameter
5 1/16 in

Details

Media Material
Cellulose
Item
Hydraulic Filter
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Filter Design
Spin-On
Baldwin Interchange
BT8309MPG
Fleetguard
HF29073

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 1.50 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.