Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Spin-on Synthetic,

  • Mfr # HF29117

  • Zoro # G814802750


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Thread Size
1.75"-16 UN-2B
Compatible Fluid Type
Hydraulic Fluid
Outside Diameter
5 3/8 in
Overall Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF29117
Zoro #
G814802750
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
1.75"-16 UN-2B
Outside Diameter
5 3/8 in
Overall Height
7 1/2 in
Overall Length
5 1/2 in
Overall Width
5 1/2 in

Details

Item
Hydraulic Filter
Filter Design
Spin-On
Compatible Fluid Type
Hydraulic Fluid
Media Material
Glass
Product Type
Hydraulic Filter

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 1.75 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.