Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Spin On Synthetic

  • Mfr # HF6505

  • Zoro # G614845650


product price: $43.49
/ea
Sold in multiples of 6 for $260.94

Key Features

Outside Diameter
3 11/16 in
Compatible Fluid Type
Hydraulic Fluid
Overall Height
7 in
Overall Width
9 in
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF6505
Zoro #
G614845650
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 11/16 in
Overall Height
7 in
Overall Width
9 in
Thread Size
1"-12 UNF-2B
Overall Length
12 in

Details

Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Product Type
Hydraulic Filter
Item
Hydraulic Filter
Filter Design
Spin-On
Baldwin Interchange
BT8428-MPG
Fleetguard
HF6505

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 1 In.-12 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.