Zoro Homepage

Hydraulic Spin-on Synthetic,

  • Mfr # HF6551

  • Zoro # G514846085


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 3/8 in
Compatible Vehicle Type
Construction Equipment
Outside Diameter
3 7/8 in
Media Material
Cellulose
Product Type
Hydraulic Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6551
Zoro #
G514846085
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
10 3/8 in
Outside Diameter
3 7/8 in
Overall Length
4 3/8 in
Thread Size
1 3/8"-12 UNF-2B
Overall Width
4 5/16 in

Details

Compatible Vehicle Type
Construction Equipment
Item
Hydraulic Filter
Media Material
Cellulose
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific
Filter Design
Spin-On
Compatible Fluid Type
Hydraulic Fluid

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 1 3/8 In.-12 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.