Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Spin-on Synthetic,

  • Mfr # HF6553

  • Zoro # G114846027


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Fit Type
Vehicle Specific
Overall Height
10 3/16 in
Thread Size
1 3/8"-12 UNF-2B
Overall Width
4 3/16 in
Outside Diameter
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6553
Zoro #
G114846027
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
10 3/16 in
Thread Size
1 3/8"-12 UNF-2B
Overall Width
4 3/16 in
Outside Diameter
3 15/16 in
Overall Length
4 3/8 in

Details

Fit Type
Vehicle Specific
Item
Hydraulic Filter
Product Type
Hydraulic Filter
Compatible Vehicle Type
Construction Equipment
Compatible Fluid Type
Hydraulic Fluid
Filter Design
Spin-On
Baldwin Interchange
BT8851-MPG
Fleetguard
HF6553

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 1 3/8 In.-12 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.