Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Spin On Synthetic

  • Mfr # HF6588

  • Zoro # G514845576


product price: $173.99
/ea
Sold in multiples of 6 for $1,043.94
Free Shipping & Returns

Key Features

Media Material
Cellulose
Product Type
Hydraulic Filter
Thread Size
1 3/4"-12 UN-2B
Compatible Vehicle Type
Construction Equipment
Overall Height
12 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6588
Zoro #
G514845576
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1 3/4"-12 UN-2B
Overall Height
12 9/16 in
Overall Length
16 9/16 in
Outside Diameter
4 3/4 in
Overall Width
11 3/16 in

Details

Item
Hydraulic Filter
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Vehicle Type
Construction Equipment
Fit Type
Vehicle Specific
Compatible Fluid Type
Hydraulic Fluid
Filter Design
Spin-On
Baldwin Interchange
BT8878MPG
Fleetguard
HF6588

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 1 3/4 In.-12 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.