Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Spin-on Synthetic,

  • Mfr # HF6684

  • Zoro # G014845939


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 3/16 in
Product Type
Hydraulic Filter
Outside Diameter
4 13/16 in
Overall Length
5 3/8 in
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6684
Zoro #
G014845939
UPC #
638217424892
Country of Origin
Mexico

Dimensions

Overall Width
5 3/16 in
Outside Diameter
4 13/16 in
Overall Length
5 3/8 in
Overall Height
15 3/16 in

Details

Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Item
Hydraulic Filter
Filter Design
Spin-On

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.