Zoro Homepage

Hydraulic Spin-on Synthetic,

  • Mfr # HF6777

  • Zoro # G314845547


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Product Type
Hydraulic Filter
Media Material
Cellulose
Thread Size
1 1/2"-16 UN-2B
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6777
Zoro #
G314845547
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
6 in
Thread Size
1 1/2"-16 UN-2B
Overall Length
7 in
Overall Width
6 in
Outside Diameter
5 1/16 in

Details

Product Type
Hydraulic Filter
Media Material
Cellulose
Item
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
5 micron
Filter Design
Spin-On
Baldwin Interchange
BT8307MPG
Fleetguard
HF6777

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 1 1/2 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.