Zoro Homepage

Hydraulic Spin-on Wire Mesh,

  • Mfr # HF35514

  • Zoro # G814845641


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Product Type
Hydraulic Filter
Overall Length
4 1/8 in
Thread Size
1.38"-12 UN-2B
Overall Width
4 1/8 in
Compatible Fluid Type
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35514
Zoro #
G814845641
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4 1/8 in
Thread Size
1.38"-12 UN-2B
Overall Width
4 1/8 in
Overall Height
10 3/8 in
Outside Diameter
3 13/16 in

Details

Item
Hydraulic Filter
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Filter Design
Spin-On
Baldwin Interchange
BT9433
Fleetguard
HF35514

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 1.38 In.-12 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.