Zoro Homepage

In Line Metal Fuel Filter

  • Mfr # FF149

  • Zoro # G614841461


product price: $10.19
/ea
Sold in multiples of 12 for $122.28

Key Features

Filter Design
In-Line
Compatible Vehicle Type
Construction Equipment
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Overall Length
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF149
Zoro #
G614841461
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 3/8 in
Overall Width
8 5/8 in
Overall Height
6 in

Details

Filter Design
In-Line
Compatible Vehicle Type
Construction Equipment
Item
Fuel Filter
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Fleetguard
FF149
Baldwin Interchange
BF840
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.