Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In Line Metal Fuel Filter

  • Mfr # FF5006

  • Zoro # G214841496


product price: $10.39
/ea
Sold in multiples of 12 for $124.68

Key Features

Filter Design
In-Line
Fit Type
Vehicle Specific
Media Material
Cellulose
Product Type
Fuel Filter
Compatible Vehicle Type
Buses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF5006
Zoro #
G214841496
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 3/16 in
Overall Width
7 7/8 in
Overall Height
5 5/8 in

Details

Filter Design
In-Line
Item
Fuel Filter
Fit Type
Vehicle Specific
Media Material
Cellulose
Product Type
Fuel Filter
Compatible Vehicle Type
Buses
Baldwin Interchange
BF836
Fleetguard
FF5006

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.