Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In Line Metal Fuel Filter

  • Mfr # FF5190

  • Zoro # G714841422


product price: $30.19
/ea
Sold in multiples of 12 for $362.28

Key Features

Filter Design
In-Line
Product Type
Fuel Filter
Overall Length
12 11/16 in
Compatible Fluid Type
Diesel Fuel
Overall Height
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5190
Zoro #
G714841422
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
12 11/16 in
Overall Height
7 5/8 in
Overall Width
9 11/16 in

Details

Filter Design
In-Line
Product Type
Fuel Filter
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.