Zoro Homepage

In Line Metal Fuel Filter

  • Mfr # FF5488

  • Zoro # G914841383


product price: $29.29
/ea
Sold in multiples of 6 for $175.74

Key Features

Filter Design
Spin-On
Overall Width
8 11/16 in
Overall Height
7 7/8 in
Overall Length
12 5/8 in
Absolute Filter Rating
6.5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5488
Zoro #
G914841383
UPC #
-
Country of Origin
India

Dimensions

Overall Width
8 11/16 in
Overall Height
7 7/8 in
Overall Length
12 5/8 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Absolute Filter Rating
6.5 micron
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Item
Fuel Filter
Fleetguard
FF5488
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
BF7815

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.