Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In Line Metal Fuel Filter

  • Mfr # FF5705

  • Zoro # G514841448


product price: $12.69
/ea
Sold in multiples of 12 for $152.28

Key Features

Filter Design
In-Line
Overall Length
10 1/8 in
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Overall Width
8 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF5705
Zoro #
G514841448
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
10 1/8 in
Overall Width
8 3/16 in
Overall Height
6 3/8 in

Details

Filter Design
In-Line
Item
Fuel Filter
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.