Zoro Homepage

In Line Plastic Fuel Filter

  • Mfr # FF5079

  • Zoro # G514841400


product price: $15.79
/ea
Sold in multiples of 12 for $189.48

Key Features

Filter Design
In-Line
Overall Length
9 in
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Type
Construction Equipment, Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5079
Zoro #
G514841400
UPC #
-
Country of Origin
India

Dimensions

Overall Length
9 in
Overall Width
7 in
Overall Height
5 in

Details

Filter Design
In-Line
Fit Type
Vehicle Specific
Item
Fuel Filter
Product Type
Fuel Filter
Compatible Vehicle Type
Construction Equipment, Trucks
Baldwin Interchange
BF1173
Compatible Fluid Type
Diesel Fuel
Fleetguard
FF5079

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.