Zoro Homepage

In Line Plastic Fuel Filter

  • Mfr # FF5480

  • Zoro # G914841352


product price: $9.89
/ea
Sold in multiples of 12 for $118.68

Key Features

Filter Design
In-Line
Product Type
Fuel Filter
Overall Length
6 3/4 in
Overall Width
4 1/4 in
Baldwin Interchange
BF833
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5480
Zoro #
G914841352
UPC #
638217164163
Country of Origin
Israel

Dimensions

Overall Length
6 3/4 in
Overall Width
4 1/4 in
Overall Height
4 1/4 in

Details

Filter Design
In-Line
Product Type
Fuel Filter
Item
Fuel Filter
Baldwin Interchange
BF833
Fleetguard
FF5480
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.