
Lube Module
Mfr # LF9025
Zoro # G014845489
product price: $72.89
/eaSold in multiples of 6 for $437.34
Key Features
Filter Design
Spin-On
Flow Rate
150 lpm
Thread Size
M95 x 2-7H INT
Overall Height
14 5/8 in
Standards
CECO 10765
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF9025
Zoro #
G014845489
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M95 x 2-7H INT
Overall Height
14 5/8 in
Overall Length
14 13/16 in
Overall Width
9 11/16 in
Outside Diameter
4 5/8 in
Details
Filter Design
Spin-On
Flow Rate
150 lpm
Standards
CECO 10765
Compatible Fluid Type
Oil
Product Type
Oil Filter
Item
Automotive Oil Filter
Flow Type
Full Flow
Media Material
Plastic
Description
Automotive Oil Filter, Includes Not Applicable, Thread Size M95 x 2-7H INT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.