Zoro Homepage

Mach Cellulose Plastic Shell Filter

  • Mfr # LF16110

  • Zoro # G414845393


product price: $31.69
/ea
Sold in multiples of 6 for $190.14

Key Features

Filter Design
Cartridge
Flow Rate
140 lpm
Product Type
Oil Filter
Overall Width
9 11/16 in
Overall Length
14 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16110
Zoro #
G414845393
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
9 11/16 in
Overall Length
14 5/8 in
Outside Diameter
4 3/4 in
Overall Height
8 11/16 in
Thread Size
1 1/2"-16 UNS-2B

Details

Filter Design
Cartridge
Flow Rate
140 lpm
Product Type
Oil Filter
Compatible Vehicle Type
Trucks
Item
Mach Cellulose Plastic Shell Filter
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil

Description

Mach Cellulose Plastic Shell Filter, Includes Not Applicable, Thread Size 1 1/2 In.-16 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.