Zoro Homepage

Mach Cellulose Plastic Shell Filter

  • Mfr # LF16352

  • Zoro # G214845418


product price: $55.49
/ea
Sold in multiples of 12 for $665.88

Key Features

Filter Design
Cartridge
Overall Length
17 11/16 in
Compatible Vehicle Type
Buses
Product Type
Oil Filter
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16352
Zoro #
G214845418
UPC #
638217149382
Country of Origin
China

Dimensions

Overall Length
17 11/16 in
Thread Size
M27 x 2
Overall Height
8 3/16 in
Overall Width
14 3/16 in

Details

Filter Design
Cartridge
Compatible Vehicle Type
Buses
Product Type
Oil Filter
Fit Type
Vehicle Specific
Item
Mach Cellulose Plastic Shell Filter
Compatible Fluid Type
Oil

Description

Mach Cellulose Plastic Shell Filter, Includes Not Applicable, Thread Size M27 x 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.