Zoro Homepage

Mach Cellulose Plastic Shell Filter

  • Mfr # LF17356

  • Zoro # G814845412


product price: $29.99
/ea
Sold in multiples of 12 for $359.88

Key Features

Filter Design
Cartridge
Thread Size
M67 x 4
Overall Length
17 13/16 in
Product Type
Oil Filter
Compatible Fluid Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17356
Zoro #
G814845412
UPC #
638217427176
Country of Origin
China

Dimensions

Thread Size
M67 x 4
Overall Length
17 13/16 in
Overall Height
8 1/8 in
Overall Width
14 3/16 in

Details

Filter Design
Cartridge
Item
Mach Cellulose Plastic Shell Filter
Product Type
Oil Filter
Compatible Fluid Type
Oil
Fleetguard
LF17356
Baldwin Interchange
B40051

Description

Mach Cellulose Plastic Shell Filter, Includes Not Applicable, Thread Size M67 x 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.