Zoro Homepage

Monitor Lube,

  • Mfr # CC2525

  • Zoro # G714921223


product price: $35.99
/ea

Key Features

Compatible Vehicle Make
Case New Holland
Compatible Engine Type
Diesel Engines
Height
2 1/5 in
Overall Length
6 in
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid, Transmission Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2525
Zoro #
G714921223
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/5 in
Overall Length
6 in
Overall Height
2 1/5 in

Details

Item
Lube Oil Analysis Kit
Compatible Vehicle Make
Case New Holland
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid, Transmission Fluid
Product Type
Engine Oil Test

Description

Monitor Lube,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.