Zoro Homepage

Mounting Band

  • Mfr # 3932495S

  • Zoro # G816284363


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Compatible Filter Type
Air Filter
Product Type
Mounting Band
Compatible with Manufacturer Model No.
AH19262, AH19263
Compatible Pump Manufacturer Part Number
AH19262, AH19263
Compatible with Manufacturer Model Number
AH19262, AH19263
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3932495S
Zoro #
G816284363
UPC #
638217009471
Country of Origin
India

Details

Compatible Filter Type
Air Filter
Product Type
Mounting Band
Compatible with Manufacturer Model No.
AH19262, AH19263
Compatible Pump Manufacturer Part Number
AH19262, AH19263
Item
Mounting Band
Compatible with Manufacturer Model Number
AH19262, AH19263
Compatible Manufacturer Model Number
AH19262, AH19263
For Use with Mfr Model Number
AH19262, AH19263
Compatible Manufacturer Part Number
AH19262, AH19263
Compatible with Mfr. Model No.
AH19262, AH19263
Compatible Mfr. Model Number
AH19262, AH19263

Description

Mounting Band, Material Steel, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.