Zoro Homepage

Nanonet FF/FWS Spin On Metal/Nonmeta

  • Mfr # FF256

  • Zoro # G414802860


product price: $258.99
/ea
Sold in multiples of 6 for $1,553.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Diameter
5 7/16 in
Overall Length
17 5/8 in
Thread Size
M110 x 2.5-7H
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF256
Zoro #
G414802860
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
5 7/16 in
Overall Length
17 5/8 in
Thread Size
M110 x 2.5-7H
Overall Width
12 1/2 in
Overall Height
13 1/2 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Absolute Filter Rating
4 micron
Item
Automotive Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M110 x 2.5-7H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.