Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nanonet FF/FWS Spin On Metal/Nonmeta

  • Mfr # FF5782NN

  • Zoro # G214845647


product price: $147.99
/ea
Sold in multiples of 6 for $887.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Overall Height
11 in
Overall Width
9 1/2 in
Absolute Filter Rating
4 micron
Outside Diameter
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF5782NN
Zoro #
G214845647
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Width
9 1/2 in
Outside Diameter
4 11/16 in
Overall Length
14 3/16 in

Details

Filter Design
Spin-On
Absolute Filter Rating
4 micron
Product Type
Fuel Filter
Item
Automotive Fuel Filter
Compatible Fluid Type
Diesel Fuel
Fleetguard
FF5782NN
Baldwin Interchange
BF46002

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.