Zoro Homepage

Non-EleMax

  • Mfr # FF246

  • Zoro # G914845381


product price: $11.19
/ea
Sold in multiples of 12 for $134.28

Key Features

Filter Design
Cartridge
Flow Rate
3.2 lpm
Product Type
Fuel Filter
Inside Diameter
7/8 in
Outside Diameter
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF246
Zoro #
G914845381
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
7/8 in
Outside Diameter
2 15/16 in
Overall Length
16 in
Overall Height
7 in
Overall Width
12 in

Details

Filter Design
Cartridge
Flow Rate
3.2 lpm
Item
Automotive Fuel Filter
Product Type
Fuel Filter
Standards
SAE J905
Baldwin Interchange
PF10
Fleetguard
FF246
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.