Zoro Homepage

Non-EleMax

  • Mfr # FS19838

  • Zoro # G214846026


product price: $40.69
/ea
Sold in multiples of 12 for $488.28

Key Features

Filter Design
Cartridge
Outside Diameter
3 5/16 in
Flow Rate
7.5 lpm
Overall Length
10 13/16 in
Inside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19838
Zoro #
G214846026
UPC #
638217180491
Country of Origin
Turkey

Dimensions

Outside Diameter
3 5/16 in
Overall Length
10 13/16 in
Inside Diameter
1/2 in
Overall Height
9 13/16 in
Overall Width
7 1/4 in

Details

Filter Design
Cartridge
Flow Rate
7.5 lpm
Item
Automotive Fuel Filter
Fleetguard
FS19838
Baldwin Interchange
BF7675-D

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.