Zoro Homepage

Oil Filter, 1 1/2"-12, Spin-On

  • Mfr # LF3333SC

  • Zoro # G616229878


product price: $36.99
/ea
Sold in multiples of 6 for $221.94

Key Features

Filter Design
Spin-On
Compatible Fluid Type
Oil
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Aveling Barford, Blount, Bomag, Clark, Detroit Diesel, Dresser, Franklin, Ingersoll-Rand, Isuzu, Liebherr, P and H Harnischfeger, Terex/Terex Advance, Timberjack
Flow Type
Full Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3333SC
Zoro #
G616229878
UPC #
638217084430
Country of Origin
Mexico

Dimensions

Outside Diameter - Bottom
4 11/16 in
Thread Size
1 1/2"-12
Overall Length
6 1/4 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Aveling Barford, Blount, Bomag, Clark, Detroit Diesel, Dresser, Franklin, Ingersoll-Rand, Isuzu, Liebherr, P and H Harnischfeger, Terex/Terex Advance, Timberjack
Flow Type
Full Flow
Fit Type
Vehicle Specific
Product Type
Oil Filter

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/2 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.