Shop FLEETGUARD
See all product information
Create Account
Oil Filter, 15.125 in L, Cartridge
- Mfr # LF750A
- Zoro # G201929824
product price:Â
$
32.85
/ea
Key Features
Flow Rate
2.37 gpm
Filter Design
Cartridge
Fit Type
Vehicle Specific
Overall Length
15 1/16 in
Outside Diameter
7 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF750A
- Zoro #
- G201929824
- UPC #
- 638217069512
- Country of Origin
- Indonesia
- Item
- Oil Filter
- Flow Rate
- 2.37 gpm
- Filter Design
- Cartridge
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Oil
- Compatible Vehicle Type
- Trucks
- Absolute Filter Rating
- 10 micron
- Compatible Vehicle Make
- ABG,ACF-Brill,Adams,AG Chem Equipment,Aksa,Allis-Chalmers,American Crane,Ashok Leyland,Austin Western,Autocar Llc.,Belaz,Bendini,Big Bud,Bobcat,Bomag,Bray,Bucyrus-Erie,Case IH,Champion,Chetra,Chevrolet,Chicago Pneumatic,Clark Equipment,Compair,Consolidated Pneumatic,Crane Carrier,Crown Forklift & Co,Cummins,Curtiss-Wright,Dart,Demag,Dresser,Dressta,E.R.F.,Eimco,Elbe,Euclid,Fiatallis,Ford,Freightliner,General Motors,Gradall,Grove,Harsco,Haul-Pak,Hein Werner,Hendrickson,Hitachi,Hough,Hymac,Ingersoll-Rand,Navistar,Jaeger,John Deere,Joy,Kawasaki,Kenworth,Koehring,Kohler,Komatsu,Letourneau-Westinghouse,Lima,Link-Belt,Lorain,M-R-S Manufacturing Company,Mack,Manitowoc,Master,Muir Hill,Nelson,Oshkosh Corporation,P & H Harnischfeger,Peterbilt,Pettibone-Mulliken,Raygo,Ruston Bucyrus,Scoop-Mobile,Steiger,Sterling Truck,Trojan,Unit Rig,Versatile,Volvo,Warner & Swasey,Western Star,Worthington
- Product Type
- Oil Filter
- Media Material
- Cellulose
Dimensions
- Overall Length
- 15 1/16 in
- Outside Diameter
- 7 11/16 in
- Outside Diameter - Bottom
- 7 3/4 in
- Overall Height
- 15 1/8 in
- Inside Diameter
- 1 1/8 in
- Length
- 15 1/16 in
Description
Oil Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.