Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 2.3125 in L, Spin-On

  • Mfr # LF3778

  • Zoro # G216174134


product price: $14.89
/ea
Sold in multiples of 12 for $178.68

Key Features

Filter Design
Spin-On
Outside Diameter
3 3/4 in
Fit Type
Vehicle Specific
Inside Diameter
2 1/2 in
Overall Height
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3778
Zoro #
G216174134
UPC #
638217115875
Country of Origin
France

Dimensions

Outside Diameter
3 3/4 in
Inside Diameter
2 1/2 in
Overall Height
2 5/16 in
Overall Length
2 5/16 in
Outside Diameter - Bottom
3 3/4 in
Thread Size
3/4"-16

Details

Filter Design
Spin-On
Item
Oil Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Lister Petter
Nominal Filter Rating
50 micron
Standards
ISO 4548-12
Product Type
Oil Filter
Flow Rate
2.64 gpm
Absolute Filter Rating
50 micron
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Oil

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.