Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 2.5625 in L, Spin-On

  • Mfr # LF3403

  • Zoro # G516174070


product price: $12.19
/ea
Sold in multiples of 12 for $146.28

Key Features

Filter Design
Spin-On
Product Type
Oil Filter
Compatible Vehicle Make
Compatible Vehicle Type
Trucks
Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3403
Zoro #
G516174070
UPC #
638217052224
Country of Origin
Mexico

Dimensions

Outside Diameter
3 in
Overall Length
2 9/16 in
Inside Diameter
2 7/16 in
Overall Height
2 9/16 in
Outside Diameter - Bottom
3 in
Thread Size
M20-1.50

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Compatible Vehicle Make
Compatible Vehicle Type
Trucks
Flow Type
Full Flow
Nominal Filter Rating
24.6 micron
Absolute Filter Rating
24.6 micron
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Flow Rate
1.32 gpm

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M20-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.