Zoro Homepage

Oil Filter, 3/4"-16, Spin-On

  • Mfr # LF700

  • Zoro # G516237553


product price: $18.19
/ea

Key Features

Filter Design
Spin-On
Overall Length
5 7/8 in
Compatible Vehicle Make
Outside Diameter - Bottom
3 in
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF700
Zoro #
G516237553
UPC #
638217051456
Country of Origin
Mexico

Dimensions

Overall Length
5 7/8 in
Outside Diameter - Bottom
3 in
Thread Size
3/4"-16

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Make
Compatible Vehicle Type
Trucks
Flow Rate
3.7 gpm
Fit Type
Vehicle Specific
Absolute Filter Rating
24.6 micron
Compatible Fluid Type
Oil
Product Type
Oil Filter
Nominal Filter Rating
24.6 micron

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.