Zoro Homepage

Oil Filter, 3.75 in L, Spin-On

  • Mfr # LF3795

  • Zoro # G916174090


product price: $11.19
/ea
Sold in multiples of 6 for $67.14

Key Features

Filter Design
Spin-On
Outside Diameter
3 3/4 in
Inside Diameter
2 7/16 in
Compatible Vehicle Make
Bobcat, Caterpillar, Fiat Hitachi, New Holland
Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3795
Zoro #
G916174090
UPC #
638217085895
Country of Origin
Mexico

Dimensions

Outside Diameter
3 3/4 in
Inside Diameter
2 7/16 in
Thread Size
3/4"-16
Overall Length
3 13/16 in
Overall Height
3 3/4 in
Outside Diameter - Bottom
3 13/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Make
Bobcat, Caterpillar, Fiat Hitachi, New Holland
Fit Type
Vehicle Specific
Absolute Filter Rating
24.6 micron
Compatible Vehicle Type
Trucks
Nominal Filter Rating
24.6 micron
Flow Rate
3.17 gpm
Compatible Fluid Type
Oil
Product Type
Oil Filter

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.