Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 4.0625 in L, Spin-On

  • Mfr # LF3812

  • Zoro # G916174014


product price: $28.49
/ea

Key Features

Filter Design
Spin-On
Overall Height
4 1/16 in
Flow Rate
3.59 gpm
Product Type
Oil Filter
Thread Size
M20-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3812
Zoro #
G916174014
UPC #
638217053184
Country of Origin
Mexico

Dimensions

Overall Height
4 1/16 in
Thread Size
M20-1.50
Inside Diameter
2 in
Overall Length
4 1/16 in
Outside Diameter - Bottom
3 3/16 in
Outside Diameter
3 3/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Rate
3.59 gpm
Product Type
Oil Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Hitachi, Hyundai, Komatsu, Mitsubishi, Volvo
Compatible Fluid Type
Oil

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M20-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.