Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 4.125 in L, Spin-On

  • Mfr # LF17543

  • Zoro # G816229876


product price: $21.39
/ea

Key Features

Filter Design
Spin-On
Nominal Filter Rating
31.4 micron
Inside Diameter
2 3/16 in
Fit Type
Vehicle Specific
Overall Length
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17543
Zoro #
G816229876
UPC #
638217171048
Country of Origin
United States

Dimensions

Inside Diameter
2 3/16 in
Overall Length
4 1/8 in
Outside Diameter - Bottom
3 1/4 in
Outside Diameter
3 1/4 in
Thread Size
3/4"-16
Overall Height
4 1/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Nominal Filter Rating
31.4 micron
Fit Type
Vehicle Specific
Product Type
Oil Filter
Flow Rate
3.01 gpm
Compatible Fluid Type
Oil
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Kubota, New Holland
Absolute Filter Rating
31.4 micron

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.