Zoro Homepage

Oil Filter, 4.625 in L, Cartridge

  • Mfr # LF16317

  • Zoro # G916277593


product price: $19.19
/ea

Key Features

Filter Design
Cartridge
Inside Diameter - Bottom
1 1/16 in
Compatible Fluid Type
Oil
Outside Diameter - Bottom
2 3/4 in
Compatible Engine Type
Diesel Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16317
Zoro #
G916277593
UPC #
638217172007
Country of Origin
Indonesia

Dimensions

Inside Diameter - Bottom
1 1/16 in
Outside Diameter - Bottom
2 3/4 in
Inside Diameter
1 1/16 in
Overall Length
4 5/8 in
Outside Diameter
2 3/4 in
Overall Height
4 5/8 in

Details

Filter Design
Cartridge
Item
Oil Filter
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Product Type
Oil Filter
Compatible Vehicle Make
Lexus, Toyota

Description

Oil Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.