Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 4.75 in H, Spin-On

  • Mfr # LF16165

  • Zoro # G316174317


product price: $24.15
/ea
Sold in multiples of 12 for $289.80

Key Features

Filter Design
Spin-On
Flow Rate
2.91 gpm
Absolute Filter Rating
24.6 micron
Product Type
Oil Filter
Compatible Fluid Type
Diesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16165
Zoro #
G316174317
UPC #
638217139321
Country of Origin
Mexico

Dimensions

Thread Size
3/4"-16
Outside Diameter - Bottom
2 11/16 in
Overall Height
4 3/4 in
Overall Length
4 3/8 in
Outside Diameter
2 11/16 in
Inside Diameter
2 3/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Rate
2.91 gpm
Absolute Filter Rating
24.6 micron
Product Type
Oil Filter
Compatible Fluid Type
Diesel Fuel
Standards
SAE J1858
Nominal Filter Rating
24.6 micron
Media Material
Cellulose
Compatible Vehicle Make
Cummins Engine

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.