Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 4.8125 in L, Spin-On

  • Mfr # LF3568

  • Zoro # G116174098


product price: $14.15
/ea
Sold in multiples of 12 for $169.80

Key Features

Filter Design
Spin-On
Outside Diameter - Bottom
3 1/16 in
Fit Type
Vehicle Specific
Nominal Filter Rating
57 micron
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3568
Zoro #
G116174098
UPC #
638217114076
Country of Origin
Turkey

Dimensions

Outside Diameter - Bottom
3 1/16 in
Overall Height
4 13/16 in
Inside Diameter
2 3/8 in
Thread Size
3/4"-16
Outside Diameter
3 1/16 in
Overall Length
4 3/4 in

Details

Filter Design
Spin-On
Item
Oil Filter
Fit Type
Vehicle Specific
Nominal Filter Rating
57 micron
Compatible Vehicle Type
Trucks
Product Type
Oil Filter
Standards
ISO 4548-12
Absolute Filter Rating
57 micron
Compatible Vehicle Make
Compatible Fluid Type
Oil
Flow Rate
5.28 gpm

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.