Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 5.1875 in L, Spin-On

  • Mfr # LF3344

  • Zoro # G616174123


product price: $18.19
/ea

Key Features

Filter Design
Spin-On
Fit Type
Vehicle Specific
Inside Diameter
3 9/16 in
Overall Height
5 3/16 in
Flow Type
Full Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF3344
Zoro #
G616174123
UPC #
638217051982
Country of Origin
Mexico

Dimensions

Inside Diameter
3 9/16 in
Overall Height
5 3/16 in
Outside Diameter - Bottom
4 1/4 in
Thread Size
1 1/2"-16
Overall Length
5 3/16 in
Outside Diameter
4 1/4 in

Details

Filter Design
Spin-On
Item
Oil Filter
Fit Type
Vehicle Specific
Flow Type
Full Flow
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Ford, Navistar
Nominal Filter Rating
24.6 micron
Absolute Filter Rating
24.6 micron
Product Type
Oil Filter
Compatible Fluid Type
Oil
Flow Rate
15.85 gpm

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/2 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.