Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 5.375 in L, Spin-On

  • Mfr # LF3487

  • Zoro # G516174087


product price: $29.49
/ea
Sold in multiples of 12 for $353.88

Key Features

Filter Design
Spin-On
Overall Length
5 3/8 in
Thread Size
3/4"-16
Outside Diameter
3 3/4 in
Compatible Vehicle Make
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3487
Zoro #
G516174087
UPC #
638217052439
Country of Origin
Mexico

Dimensions

Overall Length
5 3/8 in
Thread Size
3/4"-16
Outside Diameter
3 3/4 in
Inside Diameter
2 7/16 in
Outside Diameter - Bottom
3 3/4 in
Overall Height
5 3/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Make
Product Type
Oil Filter
Compatible Fluid Type
Oil
Nominal Filter Rating
24.6 micron
Absolute Filter Rating
24.6 micron
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Flow Rate
14.27 gpm

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.