Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 5.4375 in L, Spin-On

  • Mfr # LF3342

  • Zoro # G416174101


product price: $9.99
/ea

Key Features

Filter Design
Spin-On
Flow Rate
5.02 gpm
Compatible Fluid Type
Oil
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Albaret, Autocar LLC., Aveling Barford, Blue Bird, Caterpillar, Chevrolet, Dynapac, Ford, Freightliner, General Motors, Gillig, Grove, Hino, Navistar, Isuzu, John Deere, Kenworth, Landini, Mack, Mertz, New Holland, Oshkosh Corporation, Peterbilt, Pierce, Steiger, Thomas Built, Vibromax, Volvo, Western Star, White, Zeebeetee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF3342
Zoro #
G416174101
UPC #
638217051968
Country of Origin
Mexico

Dimensions

Outside Diameter - Bottom
3 11/16 in
Overall Height
5 7/16 in
Inside Diameter
2 7/16 in
Overall Length
5 7/16 in
Outside Diameter
3 11/16 in
Thread Size
1 1/8"-16

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Rate
5.02 gpm
Compatible Fluid Type
Oil
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Albaret, Autocar LLC., Aveling Barford, Blue Bird, Caterpillar, Chevrolet, Dynapac, Ford, Freightliner, General Motors, Gillig, Grove, Hino, Navistar, Isuzu, John Deere, Kenworth, Landini, Mack, Mertz, New Holland, Oshkosh Corporation, Peterbilt, Pierce, Steiger, Thomas Built, Vibromax, Volvo, Western Star, White, Zeebeetee
Absolute Filter Rating
24.6 micron
Product Type
Oil Filter
Flow Type
Full Flow
Nominal Filter Rating
24.6 micron
Fit Type
Vehicle Specific

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/8 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.