Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 5.4375 in L, Spin-On

  • Mfr # LF653

  • Zoro # G616174024


product price: $9.99
/ea

Key Features

Filter Design
Spin-On
Flow Type
Full Flow
Inside Diameter
3 1/8 in
Outside Diameter
3 11/16 in
Product Type
Oil Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF653
Zoro #
G616174024
UPC #
638217051241
Country of Origin
Mexico

Dimensions

Inside Diameter
3 1/8 in
Outside Diameter
3 11/16 in
Overall Length
5 7/16 in
Thread Size
13/16"-16
Overall Height
5 7/16 in
Outside Diameter - Bottom
3 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Type
Full Flow
Product Type
Oil Filter
Compatible Vehicle Make
Blue Bird, Chevrolet, Detroit Diesel, Ford, General Motors, Grimmer Schmidt, Grove, Hyster, Navistar, Isuzu, Massey Ferguson, Mercruiser, New Idea, Santa Matilde, Vermeer
Fit Type
Vehicle Specific
Nominal Filter Rating
24.6 micron
Compatible Fluid Type
Oil
Compatible Vehicle Type
Trucks
Absolute Filter Rating
24.6 micron
Flow Rate
6.6 gpm

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 13/16 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.