Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 5.5625 in L, Spin-On

  • Mfr # LF4056

  • Zoro # G216173991


product price: $24.19
/ea
Sold in multiples of 12 for $290.28

Key Features

Filter Design
Spin-On
Compatible Vehicle Type
Trucks
Overall Height
5 9/16 in
Absolute Filter Rating
24.6 micron
Flow Rate
10.56 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4056
Zoro #
G216173991
UPC #
638217117473
Country of Origin
Mexico

Dimensions

Overall Height
5 9/16 in
Inside Diameter
2 7/16 in
Outside Diameter
3 11/16 in
Overall Length
5 9/16 in
Thread Size
1"-12
Outside Diameter - Bottom
3 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Type
Trucks
Absolute Filter Rating
24.6 micron
Flow Rate
10.56 gpm
Product Type
Oil Filter
Fit Type
Vehicle Specific
Nominal Filter Rating
24.6 micron
Compatible Vehicle Make
ABG, Agrale, Ahlmann, Albaret, Allis-Chalmers, Ammann, Antonio Carraro, Atila, Atlas Copco, Aveling Barford, Axeco, Bell Equipment, Benati, Bergtechnik, Bitelli, Bks, Blaw-Knox, Bobcat, Bomag, Broyt, Bungartz, Case IH, Caterpillar, CBT, Chevrolet, Claas, Claeys, Clark, Compair, Demag, Derruppe, Deutz, Deutz-Allis, Deutz-Fahr, Dingler, Ditch Witch, Dodich, Drott, Dynapac, Ecoair, Eicher, Faun-Frisch, Fendt, Fenwick, Flottman, Foest, Ford, Fuchs, Genie, Grove, Guldner, Gutbrod, Hamm (Wirtgen Group), Hanomag-Henschel, Hatra, Haulotte, Hoes, Hydrovane, Hyundai, Ideal, Ingersoll-Rand, Irmer and Elze, Iveco, JCB, JLG Industries, John Deere, Kaelble, Kaeser, Kassbohrer, Kawasaki, KHD(Klockner-Humboldt-Deutz), Komatsu, Kramer, Liebherr, Linde, Link-Belt, Lokomo, Maco-Meudon, Man, Manitou, Massey Ferguson, Mbu, Mecalac, Miag, Miller Electric, Mitsubishi, Mwm, New Holland, Nissan, Nordberg, Orenstein and Koppel, P and H Harnischfeger, Petbow, Poclain, Porsche, Pramac, Reformwerke Bauer, Renault, Renault Agriculture, Rheinstahl-Union, Richier, Rotair, Ruthemeyer, Sakai, Sambron, Same, Schaeff, Schopf, Seddon-Atkinson, Sennebogen, Steinbock, Still, Stothert and Pitt, Sullair, Terex/Terex Advance, Ursus, Valmet, Vibromax, VM Motori, Vogele, Volkswagen, Volvo, Wayne, Weller, Werklust, Weserhutte, Winget, Zetor, Zettelmeyer
Compatible Fluid Type
Oil

Description

Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.